- Tapered Roller Bearing
- 85 mm ID
- 150 mm OD
- 38.5 mm Width
- Single Rows of Balls
| Cup Width | 30 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 50804.8 lbf |
| Limiting Speed - Oil | 4800 rpm |
| Limiting Speed | 4750 rpm |
| Housing Fillet Radius | 2 mm |
| Static Load Rating [Max] | 68564 lbf |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 36 mm |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Weight | 5.938 LB |
| EAN or UPC | 4012801049085 |

