- Tapered Roller Bearing
- 60 mm ID
- 110 mm OD
- 29.75 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 1.5 mm |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 60 mm |
| Limiting Speed - Oil | 6000 rpm |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 37991.2 lbf |
| Cup Width | 24 mm |
| Cone Width | 28 mm |
| Dynamic Load Rating | 29898.4 lbf |
| Limiting Speed | 6000 rpm |
| O.D. | 110 mm |
| Weight | 2.558 LB |
| EAN or UPC | 4012801047180 |

