- Tapered Roller Bearing
- 45 mm ID
- 85 mm OD
- 24.75 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 22480 lbf |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 8000 rpm |
| Dynamic Load Rating | 18433.6 lbf |
| I.D. | 45 mm |
| Bearing Type | Radial |
| Cup Width | 19 mm |
| O.D. | 85 mm |
| Cone Width | 23 mm |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 1.5 mm |
| Limiting Speed | 7800 rpm |
| Weight | 1.321 LB |
| EAN or UPC | 4012801040433 |

