- 25 mm ID x 52 mm OD x 19.25 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 25 mm |
| O.D. | 52 mm |
| Limiting Speed - Oil | 14000 rpm |
| Cup Width | 15 mm |
| Housing Fillet Radius | 1 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 18 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.41 LB |
| EAN or UPC | 4054371077129 |

