- Angular Contact Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 60.3 mm Width
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Precision | Standard |
| Locking Device | No Locking Device |
| O.D. | 180 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 212000 N |
| Origin | Double Row Deep Groove |
| Capacity | Maximum Capacity |
| I.D. | 100 mm |
| icNumber | 7696598 |
| Seal Material | None |
| Inner Ring Width | 2 3/8 in |
| Radial Internal Clearance | Normal |
| Fillet Radius | 2.1 mm |
| Enclosure | Open |
| Cage Type | Metal |
| Dynamic Load Rating | 156000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 3200 rpm |
| Outer Ring Width | 2 3/8 in |
| Rows of Balls | Double |
| Contact Angle | 35° |
| Width | 60.300 mm |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Ball Material | Steel |
| Material | Steel |
| Cage Material | Brass/Bronze |
| No. in Set | Single Bearing |
| Weight | 14.262 LB |
| EAN or UPC | 4026677111647 |

