- Angular Contact Bearing Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 55.6 mm Width
| Width | 55.600 mm |
| Dynamic Load Rating | 161000 N |
| Corner Radius [Min] | 2.1 mm |
| icNumber | 8294 |
| I.D. | 95 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 193000 N |
| Limiting Speed - Oil | 5300 rpm |
| Bearing Type | Angular Contact |
| O.D. | 170 mm |
| Weight | 11.152 LB |
| EAN or UPC | 4012801196406 |

