- Angular Contact Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 52.4 mm Width
| Static Load Rating [Max] | 170000 N |
| Dynamic Load Rating | 125000 N |
| Width | 52.400 mm |
| Bearing Type | Angular Contact |
| icNumber | 7698794 |
| I.D. | 90 mm |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Weight | 9.237 LB |
| EAN or UPC | 4012801271141 |

