- Angular Contact Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 39.7 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 79000 N |
| Width | 39.700 mm |
| Radial Internal Clearance | C3 |
| I.D. | 70 mm |
| Limiting Speed - Oil | 4150 rpm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 125 mm |
| Dynamic Load Rating | 82000 N |
| Weight | 3.784 LB |
| EAN or UPC | 4012801271080 |

