- Angular Contact Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 38.1 mm Width
| I.D. | 65 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 4300 rpm |
| Static Load Rating [Max] | 77000 N |
| Dynamic Load Rating | 86000 N |
| Corner Radius [Min] | 1.5 mm |
| Width | 38.100 mm |
| O.D. | 120 mm |
| Snap Ring | No Snap Ring |
| Cone Corner Radius | 1.5 mm |
| Weight | 3.532 LB |
| EAN or UPC | 4012802398823 |

