- Angular Contact Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 36.5 mm Width
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Width | 36.500 mm |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 60 mm |
| Cone Corner Radius | 1.5 mm |
| Dynamic Load Rating | 75000 N |
| O.D. | 110 mm |
| Limiting Speed - Oil | 4750 rpm |
| Static Load Rating [Max] | 64000 N |
| Radial Internal Clearance | C3 |
| Weight | 2.756 LB |
| EAN or UPC | 4012802408713 |

