Skip to content Skip to navigation menu
X-Life™ Double Row Angular Contact Ball Bearing

3206-BD-XL-TVH

X-Life™ Double Row Angular Contact Ball Bearing
Item #110593955
  • Angular Contact Bearing Type
  • 30 mm Inner Diameter
  • 62 mm Outer Diameter
  • 23.8 mm Width
X-Life™ Double Row Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 30 mm Inner Diameter
  • 62 mm Outer Diameter
  • 23.8 mm Width

applications

  • Fluid pumps
  • Compressors
  • Gearboxes
  • Elevators
  • Packaging equipment
  • Motorcycles
  • Machine tools
  • Textile machines

features

  • Suitable for higher loads (especially under axial loads)
  • More energy efficient
  • Longer operating life
  • Extended grease life
  • Innovative steel cage design
  • 30° contact angle
  • P6 manufacturing tolerance for optimized waviness, roughness and roundness
  • Improved raceway surfaces and ball quality
  • Innovative light contact HRS seal (axial contact to the inner ring)
  • New Z dust shield
  • Double sealed/shielded versions filled with grease on both sides
  • Lower total cost of ownership (TCO)
  • Generates less noise and less heat
I.D. 30 mm
Contact Angle 30°
Temperature Range [Min] -68 °F
Bore Type Round Bore
Radial Internal Clearance Normal
Width 23.8 mm
Temperature Range [Max] 248 °F
Snap Ring No Snap Ring
Static Load Rating [Max] 22,200.00 N
Limiting Speed - Oil 11900 rpm
Inch/Metric Metric
Corner Radius [Min] 1.00 mm
O.D. 62.0000 mm
Dynamic Load Rating 31,000.00 N
Enclosure Open
Cone Corner Radius 1 mm
Radial Internal Clearance Specification Normal Clearance
Bearing Type Angular Contact
Rows of Balls Double
Cage Material Glass Fiber Reinforced Polyamide
Weight 0.635 LB
EAN or UPC 4012802474497
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison