- Tapered Roller Bearing
- 280 mm ID
- 420 mm OD
- 87 mm Width
- Single Rows of Balls
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Limiting Speed | 1400 rpm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 1400 rpm |
| Cone Width | 87 mm |
| Housing Fillet Radius | 4 mm |
| I.D. | 280 mm |
| Static Load Rating [Max] | 517040 lbf |
| O.D. | 420 mm |
| Dynamic Load Rating | 269760 lbf |
| Cup Width | 65 mm |
| Weight | 89.262 LB |
| EAN or UPC | 4054369349115 |

