- Tapered Roller Bearing
- 260 mm ID
- 400 mm OD
- 87 mm Width
- Single Rows of Balls
| I.D. | 260 mm |
| Limiting Speed - Oil | 1500 rpm |
| O.D. | 400 mm |
| Limiting Speed | 1540 rpm |
| Inch/Metric | Metric |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 258520 lbf |
| Housing Fillet Radius | 4 mm |
| Cup Width | 65 mm |
| Static Load Rating [Max] | 481072 lbf |
| Bearing Type | Radial |
| Cone Width | 87 mm |
| Cone/Cup | Cup/Cone |
| Weight | 85.074 LB |
| EAN or UPC | 4054369372755 |

