- Angular Contact Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 20.6 mm Width
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 14300 rpm |
| Dynamic Load Rating | 22000 N |
| Cone Corner Radius | 1 mm |
| Width | 20.600 mm |
| Static Load Rating [Max] | 15200 N |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1 mm |
| O.D. | 52 mm |
| I.D. | 25 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.384 LB |
| EAN or UPC | 4012802408676 |

