- 220 mm ID x 340 mm OD x 76 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 220 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| O.D. | 340 mm |
| Cone Width | 76 mm |
| Housing Fillet Radius | 3 mm |
| Cup Width | 57 mm |
| Limiting Speed - Oil | 2000 rpm |
| Weight | 52.91 LB |
| EAN or UPC | 4054364560270 |

