- Tapered Roller Bearing
- 200 mm ID
- 310 mm OD
- 70 mm Width
- Single Rows of Balls
| Limiting Speed - Oil | 2000 rpm |
| Cone Width | 53 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 307976 lbf |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| Cup Width | 70 mm |
| Limiting Speed | 2100 rpm |
| Housing Fillet Radius | 2.5 mm |
| O.D. | 310 mm |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 170848 lbf |
| I.D. | 200 mm |
| Weight | 40.994 LB |
| EAN or UPC | 4012801196048 |

