- 170 mm ID x 260 mm OD x 57 mm Overall Width
- Class 2 (Standard) Tolerance
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 2400 rpm |
| Cone/Cup | Cup/Cone |
| Cup Width | 43 mm |
| O.D. | 260 mm |
| Housing Fillet Radius | 2.5 mm |
| Cone Width | 57 mm |
| I.D. | 170 mm |
| Weight | 23.545 LB |
| EAN or UPC | 4054364513016 |

