- Tapered Roller Bearing
- 105 mm ID
- 160 mm OD
- 35 mm Width
- Single Rows of Balls
| Cone Width | 35 mm |
| Limiting Speed - Oil | 4300 rpm |
| I.D. | 105 mm |
| Limiting Speed | 4200 rpm |
| O.D. | 160 mm |
| Dynamic Load Rating | 45409.6 lbf |
| Housing Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 74184 lbf |
| Tolerance | Class 2 (Standard) |
| Bearing Type | Radial |
| Cup Width | 26 mm |
| Cone/Cup | Cup/Cone |
| Weight | 5.378 LB |
| EAN or UPC | 4054369045062 |

