- Angular Contact Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 15.9 mm Width
| O.D. | 35 mm |
| Limiting Speed - Oil | 22300 rpm |
| Cone Corner Radius | 0.6 mm |
| Bearing Type | Angular Contact |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 7400 N |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Corner Radius [Min] | 0.6 mm |
| Width | 15.900 mm |
| Dynamic Load Rating | 12600 N |
| Limiting Speed | 22300 rpm |
| I.D. | 15 mm |
| Weight | 0.146 LB |
| EAN or UPC | 4012802481334 |

