Skip to content Skip to navigation menu
FAG3202-BD-XL-2HRS-TVH-C3

3202-BD-XL-2HRS-TVH-C3

Angular Contact Ball Bearing
Item #110590907
  • Angular Contact Bearing Type
  • 15 mm Inner Diameter
  • 35 mm Outer Diameter
  • 15.9 mm Width
FAG3202-BD-XL-2HRS-TVH-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 15 mm Inner Diameter
  • 35 mm Outer Diameter
  • 15.9 mm Width
O.D. 35 mm
Bearing Type Angular Contact
Limiting Speed - Oil 16700 rpm
Static Load Rating [Max] 7400 N
I.D. 15 mm
Width 15.900 mm
Cone Corner Radius 0.6 mm
Corner Radius [Min] 0.6 mm
Radial Internal Clearance C3
Inch/Metric Metric
Dynamic Load Rating 12600 N
Weight 0.141 LB
EAN or UPC 4012802481259
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison