description
- Tapered roller bearings are comprised of solid inner and outer rings with tapered raceways and tapered rollers in a window cage. Open bearings are not self retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring. Compared to standard tapered roller bearings, X-Life™ tapered roller bearings from Schaeffler provide as much as 20% higher basic dynamic load rating, 70% longer rating life, 50% less friction (or up to 75% less friction for units with a steep taper) and 20% lower operating temperatures.
applications
- Gearboxes
- Axles
- Axial piston and orbital motors
- Work rolls in steel mills
- Wheel positions
- Drill heads in mining applications
features
- Improved surface quality on rings and rollers
- Optimized rib and raceway geometry on the cone
- Improved rolling element geometry
- Higher dynamic load rating
- Increased reliability
- Higher power density offers downsizing options
| Static Load Rating [Max] | 275,000.00 N |
| O.D. | 145.0000 mm |
| Limiting Speed | 4650 rpm |
| Dynamic Load Rating | 201,000.00 N |
| I.D. | 95 mm |
| Weight | 4.078 LB |
| EAN or UPC | 4054364789305 |

