- 70 mm ID x 110 mm OD x 25 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 70 mm |
| Cup Width | 19 mm |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 5600 rpm |
| O.D. | 110 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 25 mm |
| Weight | 2.006 LB |
| EAN or UPC | 4047643125598 |

