- 60 mm ID x 95 mm OD x 23 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 23 mm |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 1.5 mm |
| I.D. | 60 mm |
| O.D. | 95 mm |
| Limiting Speed - Oil | 6700 rpm |
| Cone/Cup | Cup/Cone |
| Cup Width | 17.5 mm |
| Weight | 1.322 LB |
| EAN or UPC | 4012802167917 |

