- 55 mm ID x 90 mm OD x 23 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 90 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cup Width | 17.5 mm |
| Housing Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 7000 rpm |
| Cone Width | 23 mm |
| I.D. | 55 mm |
| Weight | 1.278 LB |
| EAN or UPC | 4054364374525 |

