- 55 mm ID x 90 mm OD x 23 mm Overall Width
- Iso Class 5 (RBEC 5) Tolerance
| I.D. | 55 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 17.5 mm |
| Cone Width | 23 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| O.D. | 90 mm |
| Weight | 1.241 LB |
| EAN or UPC | 4054364622053 |
| I.D. | 55 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 17.5 mm |
| Cone Width | 23 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| O.D. | 90 mm |
| Weight | 1.241 LB |
| EAN or UPC | 4054364622053 |