- 50 mm ID x 80 mm OD x 20 mm Overall Width
- Class 2 (Standard) Tolerance
| O.D. | 80 mm |
| Cup Width | 15.5 mm |
| Limiting Speed - Oil | 8000 rpm |
| Cone Width | 20 mm |
| I.D. | 50 mm |
| Housing Fillet Radius | 1 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 0.873 LB |
| EAN or UPC | 4054364797027 |

