- 25 mm ID x 47 mm OD x 15 mm Overall Width
- Class 2 (Standard) Tolerance
| Limiting Speed - Oil | 15000 rpm |
| Cone/Cup | Cup/Cone |
| O.D. | 47 mm |
| Cone Width | 15 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 11.5 mm |
| Static Capacity | 7650 lbf |
| Housing Fillet Radius | 0.6 mm |
| Limiting Speed - Grease | 15000 rpm |
| Dynamic Capacity | 6000 lbf |
| I.D. | 25 mm |
| Weight | 0.258 LB |
| EAN or UPC | 4012802165999 |

