- Tapered Roller Bearing
- 20 mm ID
- 42 mm OD
- 15 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 0.6 mm |
| Limiting Speed - Oil | 18000 rpm |
| Cup Width | 12 mm |
| I.D. | 20 mm |
| Cone Width | 15 mm |
| O.D. | 42 mm |
| Static Load Rating [Max] | 6406.8 lbf |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5395.2 lbf |
| Limiting Speed | 18200 rpm |
| Weight | 0.231 LB |
| EAN or UPC | 4054369349160 |

