- Angular Contact Bearing Type
- 10 mm Inner Diameter
- 30 mm Outer Diameter
- 14 mm Width
| Inch/Metric | Metric |
| Cone Corner Radius | 0.6 mm |
| Limiting Speed - Oil | 21100 rpm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 0.6 mm |
| Dynamic Load Rating | 7800 N |
| I.D. | 10 mm |
| O.D. | 30 mm |
| Width | 14.000 mm |
| Static Load Rating [Max] | 4450 N |
| Weight | 0.115 LB |
| EAN or UPC | 4026677938619 |

