- Tapered Roller Bearing
- 32 mm ID
- 58 mm OD
- 17 mm Width
- Single Rows of Balls
| I.D. | 32 mm |
| Inch/Metric | Metric |
| Cup Width | 13 mm |
| Static Load Rating [Max] | 10902.8 lbf |
| Dynamic Load Rating | 8767.2 lbf |
| Housing Fillet Radius | 1 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 17 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 58 mm |
| Limiting Speed | 11900 rpm |
| Bearing Type | Radial |
| Limiting Speed - Oil | 12000 rpm |
| Weight | 0.419 LB |
| EAN or UPC | 4012801037914 |

