- Tapered Roller Bearing
- 28 mm ID
- 52 mm OD
- 16 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| O.D. | 52 mm |
| Dynamic Load Rating | 7643.2 lbf |
| Cone Width | 16 mm |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 9104.4 lbf |
| I.D. | 28 mm |
| Limiting Speed - Oil | 13000 rpm |
| Housing Fillet Radius | 1 mm |
| Limiting Speed | 13300 rpm |
| Bearing Type | Radial |
| Cup Width | 12 mm |
| Weight | 0.335 LB |
| EAN or UPC | 4012801036719 |

