- Tapered Roller Bearing
- 150 mm ID
- 320 mm OD
- 82 mm Width
- Single Rows of Balls
| O.D. | 320 mm |
| Limiting Speed - Oil | 2200 rpm |
| Dynamic Load Rating | 177592 lbf |
| I.D. | 150 mm |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 4 mm |
| Cone Width | 75 mm |
| Cup Width | 50 mm |
| Limiting Speed | 2240 rpm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 233792 lbf |
| Weight | 60.39 LB |
| EAN or UPC | 4012801412148 |

