- Tapered Roller Bearing
- 130 mm ID
- 280 mm OD
- 72 mm Width
- Single Rows of Balls
| O.D. | 280 mm |
| I.D. | 130 mm |
| Limiting Speed - Oil | 2400 rpm |
| Static Load Rating [Max] | 177592 lbf |
| Cone/Cup | Cup/Cone |
| Cup Width | 44 mm |
| Dynamic Load Rating | 137128 lbf |
| Limiting Speed | 2380 rpm |
| Housing Fillet Radius | 4 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cone Width | 66 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 42.758 LB |
| EAN or UPC | 4012801195836 |

