- Tapered Roller Bearing
- 120 mm ID
- 260 mm OD
- 68 mm Width
- Single Rows of Balls
| Static Load Rating [Max] | 157360 lbf |
| Dynamic Load Rating | 121392 lbf |
| Limiting Speed | 2500 rpm |
| Cup Width | 42 mm |
| O.D. | 260 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 2600 rpm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 62 mm |
| Housing Fillet Radius | 3 mm |
| Weight | 34.823 LB |
| EAN or UPC | 4012801195829 |

