- Tapered Roller Bearing
- 95 mm ID
- 200 mm OD
- 49.5 mm Width
- Single Rows of Balls
| Limiting Speed - Oil | 3600 rpm |
| Housing Fillet Radius | 3 mm |
| Bearing Type | Radial |
| I.D. | 95 mm |
| Limiting Speed | 3650 rpm |
| Inch/Metric | Metric |
| O.D. | 200 mm |
| Cup Width | 32 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 83176 lbf |
| Cone Width | 45 mm |
| Dynamic Load Rating | 68564 lbf |
| Weight | 12.342 LB |
| EAN or UPC | 4012801154437 |

