- Tapered Roller Bearing
- 90 mm ID
- 190 mm OD
- 46.5 mm Width
- Single Rows of Balls
| Cup Width | 30 mm |
| Housing Fillet Radius | 3 mm |
| O.D. | 190 mm |
| Static Load Rating [Max] | 73060 lbf |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 4000 rpm |
| Inch/Metric | Metric |
| Cone Width | 43 mm |
| Limiting Speed | 3900 rpm |
| I.D. | 90 mm |
| Dynamic Load Rating | 61820 lbf |
| Weight | 11.681 LB |
| EAN or UPC | 4012801158503 |

