- Tapered Roller Bearing
- 85 mm ID
- 180 mm OD
- 44.5 mm Width
- Single Rows of Balls
| O.D. | 180 mm |
| Cup Width | 28 mm |
| Cone Width | 41 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 85 mm |
| Static Load Rating [Max] | 67440 lbf |
| Limiting Speed | 4200 rpm |
| Dynamic Load Rating | 57324 lbf |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Limiting Speed - Oil | 4300 rpm |
| Housing Fillet Radius | 3 mm |
| Weight | 10.756 LB |
| EAN or UPC | 4054371009656 |

