- Tapered Roller Bearing
- 80 mm ID
- 170 mm OD
- 42.5 mm Width
- Single Rows of Balls
| Limiting Speed - Oil | 4500 rpm |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 2.5 mm |
| I.D. | 80 mm |
| Dynamic Load Rating | 51029.6 lbf |
| O.D. | 170 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 4500 rpm |
| Static Load Rating [Max] | 60696 lbf |
| Inch/Metric | Metric |
| Cup Width | 27 mm |
| Cone Width | 39 mm |
| Bearing Type | Radial |
| Weight | 9.036 LB |
| EAN or UPC | 4054369803938 |

