- Tapered Roller Bearing
- 75 mm ID
- 160 mm OD
- 40 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 53052.8 lbf |
| Dynamic Load Rating | 45634.4 lbf |
| Limiting Speed | 4500 rpm |
| Housing Fillet Radius | 2.5 mm |
| Limiting Speed - Oil | 4500 rpm |
| Inch/Metric | Metric |
| O.D. | 160 mm |
| Cone Width | 37 mm |
| Bearing Type | Radial |
| I.D. | 75 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 26 mm |
| Weight | 7.56 LB |
| EAN or UPC | 4054371077112 |

