- Tapered Roller Bearing
- 30 mm ID
- 72 mm OD
- 20.75 mm Width
- Single Rows of Balls
| Static Load Rating [Max] | 10453.2 lbf |
| Cup Width | 14 mm |
| Dynamic Load Rating | 10116 lbf |
| Housing Fillet Radius | 1.5 mm |
| O.D. | 72 mm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Cone/Cup | Cup/Cone |
| Limiting Speed | 9800 rpm |
| Cone Width | 19 mm |
| Limiting Speed - Oil | 10000 rpm |
| Weight | 0.884 LB |
| EAN or UPC | 4012801039826 |

