- Tapered Roller Bearing
- 95 mm ID
- 200 mm OD
- 49.5 mm Width
- Single Rows of Balls
| I.D. | 95 mm |
| Cone Width | 45 mm |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 3 mm |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 80928 lbf |
| Limiting Speed - Oil | 3600 rpm |
| Cup Width | 38 mm |
| Limiting Speed | 3650 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 98912 lbf |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| Weight | 14.106 LB |
| EAN or UPC | 4012801195706 |

