- Tapered Roller Bearing
- 25 mm ID
- 62 mm OD
- 18.25 mm Width
- Single Rows of Balls
| I.D. | 25 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 12600 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 10228.4 lbf |
| Cone/Cup | Cup/Cone |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Cone Width | 17 mm |
| Housing Fillet Radius | 1.5 mm |
| Cup Width | 15 mm |
| Limiting Speed - Oil | 13000 rpm |
| Dynamic Load Rating | 10565.6 lbf |
| Weight | 0.602 LB |
| EAN or UPC | 4012801037839 |

