- Tapered Roller Bearing
- 15 mm ID
- 42 mm OD
- 14.25 mm Width
- Single Rows of Balls
| Limiting Speed - Oil | 20000 rpm |
| I.D. | 15 mm |
| Cone Width | 13 mm |
| Bearing Type | Radial |
| O.D. | 42 mm |
| Cup Width | 11 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 4608.4 lbf |
| Limiting Speed | 21000 rpm |
| Housing Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5170.4 lbf |
| Weight | 0.198 LB |
| EAN or UPC | 4012801161312 |

