- Tapered Roller Bearing
- 160 mm ID
- 290 mm OD
- 52 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 3 mm |
| Cup Width | 40 mm |
| Limiting Speed - Oil | 2400 rpm |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 128136 lbf |
| Cone Width | 48 mm |
| O.D. | 290 mm |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 91044 lbf |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Limiting Speed | 2380 rpm |
| I.D. | 160 mm |
| Weight | 30.415 LB |
| EAN or UPC | 4054369278477 |

