- Tapered Roller Bearing
- 105 mm ID
- 190 mm OD
- 39 mm Width
- Single Rows of Balls
| Inch/Metric | Metric |
| Limiting Speed | 3900 rpm |
| Bearing Type | Radial |
| Cup Width | 30 mm |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 2.5 mm |
| Limiting Speed - Oil | 4000 rpm |
| O.D. | 190 mm |
| Cone Width | 36 mm |
| Static Load Rating [Max] | 82052 lbf |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 62944 lbf |
| I.D. | 105 mm |
| Weight | 9.323 LB |
| EAN or UPC | 4012801195645 |

