- Tapered Roller Bearing
- 100 mm ID
- 180 mm OD
- 37 mm Width
- Single Rows of Balls
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 4300 rpm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 100 mm |
| Limiting Speed | 4200 rpm |
| Housing Fillet Radius | 2.5 mm |
| Static Load Rating [Max] | 73060 lbf |
| O.D. | 180 mm |
| Cone Width | 34 mm |
| Cup Width | 29 mm |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 56200 lbf |
| Weight | 8.331 LB |
| EAN or UPC | 4012801051057 |

