- Tapered Roller Bearing
- 85 mm ID
- 150 mm OD
- 30.5 mm Width
- Single Rows of Balls
| Cup Width | 24 mm |
| Dynamic Load Rating | 40014.4 lbf |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 4850 rpm |
| Static Load Rating [Max] | 50355.2 lbf |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 2 mm |
| Bearing Type | Radial |
| Limiting Speed - Oil | 4800 rpm |
| Cone Width | 28 mm |
| Inch/Metric | Metric |
| Weight | 4.672 LB |
| EAN or UPC | 4012801048651 |

