- Tapered Roller Bearing
- 75 mm ID
- 130 mm OD
- 27.25 mm Width
- Single Rows of Balls
| Limiting Speed | 5300 rpm |
| Dynamic Load Rating | 30348 lbf |
| Cone Width | 25 mm |
| Housing Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 5300 rpm |
| O.D. | 130 mm |
| Cup Width | 22 mm |
| Static Load Rating [Max] | 37991.2 lbf |
| I.D. | 75 mm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Weight | 3.13 LB |
| EAN or UPC | 4012801048613 |

