- 55 mm ID x 100 mm OD x 22.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 18 mm |
| I.D. | 55 mm |
| Limiting Speed - Oil | 6700 rpm |
| Cone Width | 21 mm |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 1.5 mm |
| O.D. | 100 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.587 LB |
| EAN or UPC | 4012801046718 |

