- Tapered Roller Bearing
- 30 mm ID
- 62 mm OD
- 17.25 mm Width
- Single Rows of Balls
| Dynamic Capacity | 10000 lbf |
| Limiting Speed - Oil | 12000 rpm |
| Housing Fillet Radius | 1 mm |
| Limiting Speed | 11900 rpm |
| Static Capacity | 11000 lbf |
| Cone/Cup | Cup/Cone |
| Cup Width | 14 mm |
| Cone Width | 16 mm |
| Static Load Rating [Max] | 10790.4 lbf |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 9778.8 lbf |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 62 mm |
| Weight | 0.522 LB |
| EAN or UPC | 4012801037761 |

